885TRGRY - Radiant 15A/125V TR Dup Recep Gry

Legrand-Pass & Seymour

  • $4.66 (Each)
  • $4.66 (Each)

  • $46.60 (Per 10)

  • $932.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
885TRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
885TRGRY
Description
Radiant 15A/125V TR Dup Recep Gry
Decorator Tamper-Resistant Receptacle. 15 Amp, 125 Volt, Gray.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007240504 / 00785007240504
Weight per unit
0.1386 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.66 (Each)
Carton
$46.60 (Per 10)
Standard Packaging
$932.00 (Per 200)
Resources
Images
 
 
885TRGRY - Small Image
 
885TRGRY - Large Image
Other Links
 
 
885TRGRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2
insulation
False
Dimensions and Weight
Thickness
1.3"
Size
4.25"
Descriptions
Product Type
Radiant 15A/125V TR Dup Recep Gry
extra long description
P&S 885TRGRY RADIANT 15A/125V TR DU
Long Description
Decorator tamper-resistant receptacle. 15 amp, 125 volt, Gray.
Special Features
Tamper resistant, protects children, extra long strap, high impact resistant construction, quick loop wire aid
Description
RADIANT 15A/125V TR DUP RECEP GRY
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
885TRGRY
GTIN
00785007240504
UPC
785007240504
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
RECEPTACLE
Packaging
Weight per each
0.1386
Carton
10
Package
200
Uses, Certifications, and Standards
standard
UL 498
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat