91001W - 1000W Rotary Dimmer

Pass & Seymour

  • $69.98 (Each)
  • $69.98 (Each)

  • $349.90 (Per 5)
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
91001W
Manufacturer
Pass & Seymour
Manufacturer's Part Number
91001W
Description
1000W Rotary Dimmer
120V 1000W Max SP Incan Rotary Dial On/Off Dimmer White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
078500791005
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.98 (Each)
Standard Packaging
$349.90 (Per 5)
Resources
Images
 
 
91001W - Small Image
 
91001W - Large Image
Installation Sheets
 
 
91001W - Installation Sheet
Attachments
 
 
91001W - Specification Sheet
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
120 VAC AT 60 HZ
Operation Type
1-Pole
Material, Color, and Finish
Finish
white
Descriptions
Product Type
Rotary Dimmer
Description
1000W ROTARY DIMMER
Long Description
ROTARY DIMMER, WALL DIMMER TYPE; WHITE FINISH; 1-POLE OPERATION TYPE; UL APPROVAL; COMMERCIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 1000 W LOAD RATING; ROTARY DIAL ON/OFF SWITCH OPERATOR TYPE; STANDARD TOGGLE WALL PLATE TYPE
Additional Information
Applicable Standard NEMA WD-1/WD-6; Includes Architectural Heat Sink
Commodity Description
LIGHTING DIMMERS
Additional Information
Load Rating
1000 W
Load Type
INCANDESCENT
Operator Type
ROTARY DIAL ON/OFF SWITCH
Wall Plate Type
Standard Toggle
Manufacturer Information
Manufacturers Part Number
91001W
Brand
Pass and Seymour
Model
91
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
WALL DIMMER
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.61
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat