94215W - 4 Speed Iv Fan Control

Pass & Seymour

  • $44.18 (Each)
  • $44.18 (Each)

  • $1,060.32 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
94215W
Manufacturer
Pass & Seymour
Manufacturer's Part Number
94215-W
Description
4 Speed Iv Fan Control
Fan Speed Control Switch, 4-Speed, 2-Level Type; 1.67 Inch W X 1.43 Inch D X 4.15 Inch H Size; White Color; Ul, Csa Approval; Residential Application; 120 V Voltage Rating; 15 Ampere 300 W Load Rating; Rotary, Hi/Low Dimmer, Decorator Operator Type
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
78500794218
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.18 (Each)
Standard Packaging
$1,060.32 (Per 24)
Resources
Installation Sheets
 
 
94215W - Installation Sheet
Attachments
 
 
94215W - Specification Sheet
Images
 
 
94215W - Small Image
 
94215W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.67 Inch W x 1.43 Inch D x 4.15 Inch H
Descriptions
Product Type
Fan Speed Control Switch
Description
4 SPEED IV FAN CONTROL
Additional Information
Applicable Standard NEMA WD1/WD6
Commodity Description
FAN SPEED SWITCHES & CONTROLS
Long Description
FAN SPEED CONTROL SWITCH, 4-SPEED, 2-LEVEL TYPE; 1.67 INCH W X 1.43 INCH D X 4.15 INCH H SIZE; WHITE COLOR; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 V VOLTAGE RATING; 15 AMPERE 300 W LOAD RATING; ROTARY, HI/LOW DIMMER, DECORATOR OPERATOR TYPE
Additional Information
Load Rating
15 Ampere 300 W
Operator Type
Rotary, Hi/Low Dimmer, Decorator
Load Type
Solid State Fan
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
94215-W
Model
94
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
4-Speed, 2-Level
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat