94215W - 4 Speed Iv Fan Control

Pass & Seymour

  • $44.18 (Each)
  • $44.18 (Each)

  • $1,060.32 (Per 24)
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
94215W
Manufacturer
Pass & Seymour
Manufacturer's Part Number
94215-W
Description
4 Speed Iv Fan Control
Fan Speed Control Switch, 4-Speed, 2-Level Type; 1.67 Inch W X 1.43 Inch D X 4.15 Inch H Size; White Color; Ul, Csa Approval; Residential Application; 120 V Voltage Rating; 15 Ampere 300 W Load Rating; Rotary, Hi/Low Dimmer, Decorator Operator Type
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
78500794218
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.18 (Each)
Standard Packaging
$1,060.32 (Per 24)
Resources
Installation Sheets
 
 
94215W - Installation Sheet
Attachments
 
 
94215W - Specification Sheet
Images
 
 
94215W - Small Image
 
94215W - Large Image
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
120 V
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1.67 Inch W x 1.43 Inch D x 4.15 Inch H
Descriptions
Product Type
Fan Speed Control Switch
Description
4 SPEED IV FAN CONTROL
Additional Information
Applicable Standard NEMA WD1/WD6
Commodity Description
FAN SPEED SWITCHES & CONTROLS
Long Description
FAN SPEED CONTROL SWITCH, 4-SPEED, 2-LEVEL TYPE; 1.67 INCH W X 1.43 INCH D X 4.15 INCH H SIZE; WHITE COLOR; UL, CSA APPROVAL; RESIDENTIAL APPLICATION; 120 V VOLTAGE RATING; 15 AMPERE 300 W LOAD RATING; ROTARY, HI/LOW DIMMER, DECORATOR OPERATOR TYPE
Additional Information
Load Rating
15 Ampere 300 W
Operator Type
Rotary, Hi/Low Dimmer, Decorator
Load Type
Solid State Fan
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
94215-W
Model
94
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
4-Speed, 2-Level
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Residential
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 94215W.
Jump To:

Similar Items

Similar items are close alternatives to 94215W, though they may not be 100% alike.

Fan-Speed Control, 1.5 A, 120 V, 300 W, 1 Pole, 1 Phase, Wire Lead Connection, 5...
  • Our Part #: S2LFSQWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S2-LFSQ-WH
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.15) ·
S2LFSQWH - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat