CR15I - Recep Dup 15A/125V Side Wire Iv

Legrand-Pass & Seymour

  • $2.82 (Each)
  • $2.82 (Each)

  • $281.90 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR15I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR15I
Description
Recep Dup 15A/125V Side Wire Iv
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.322 In Length, 0.78 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007119060 / 00785007119060
Weight per unit
0.1956 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$2.82 (Each)
Standard Packaging
$281.90 (Per 100)
Resources
Images
 
 
CR15I - Small Image
 
CR15I - Large Image
 
CR15I - Large Image
 
CR15I - Video
Attachments
 
 
CR15I - Specification Sheet
Other Links
 
 
CR15I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
connection
Wire Ground
Voltage Rating
125
amperage rating
15
Poles
2
Wire Size
4
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.322 in
Width
0.78 in
Height
3.281 in
Size
3.3 in
Descriptions
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.322 in Length, 0.78 in Width, 3.281 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 lb
Features
Commercial Spec Grade Duplex Receptacle, Side Wire 15amp 125volt, Ivory
Short Description
15 A, 125 V, Straight Blade Receptacle, Ivory, #14 to #10 AWG Compatible Wire Size
Special Features
Side Wire;Duplex;Tri-Driver Terminal & Mounting Screws
Description
RECEP DUP 15A/125V SIDE WIRE IV
extra long description
P&S CR15I RECEP DUP 15A/125V SIDE W
Additional Information
media
Yes
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #10 AWG
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR15I
GTIN
00785007119060
UPC
785007119060
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Straight Blade Receptacle
Packaging
Weight
0.2000 lb
Weight per each
0.1956
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat