CRB5262W - 15A 125V Construct Duplex Recept W

Legrand-Pass & Seymour

  • $6.58 (Each)
  • $6.58 (Each)

  • $658.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CRB5262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CRB5262W
Description
15A 125V Construct Duplex Recept W
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15AMP 125VOLT White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007210163 / 00785007210163
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.58 (Each)
Standard Packaging
$658.00 (Per 100)
Resources
Images
 
 
CRB5262W - Small Image
 
CRB5262W - Large Image
Attachments
 
 
CRB5262W - Specification Sheet
Other Links
 
 
CRB5262W - Other
 
CRB5262W - Other
 
CRB5262W - Other
Brochures
 
 
CRB5262W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
125
amperage rating
15
Number of Wires
3
Wire Size
4
Material
Thermoplastic
connection
Wire Ground
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Description
15A 125V CONSTRUCT DUPLEX RECEPT W
extra long description
P&S CRB5262W 15A 125V CONSTRUCT DUP
Product Type
15A 125V Construct Duplex Recept W
Long Description
Construction Spec Grade Duplex Receptacle Back and, Side Wire 15amp 125volt White
Special Features
Back & side wire, corrosion-resistant plated steel strap
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
CRB5262W
sub brand
Pass & Seymour
GTIN
00785007210163
UPC
785007210163
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Straight Blade Receptacle
Packaging
Weight per each
0.205
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
Application
Residential/Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat