CS15AC1W - 15A 120/277VAC S Wire Comm SP SW W

Legrand-Pass & Seymour

  • $4.54 (Each)
  • $4.54 (Each)

  • $45.43 (Per 10)

  • $227.16 (Per 50)

  • $454.32 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS15AC1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS15AC1W
Description
15A 120/277VAC S Wire Comm SP SW W
Commercial Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007126433 / 00785007126433
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$45.43 (Per 10)
Standard Packaging
$227.16 (Per 50)
Resources
Images
 
 
CS15AC1W - Small Image
 
CS15AC1W - Large Image
 
CS15AC1W - Large Image
Specifications Sheets
 
 
CS15AC1W - Specification Sheet
Attachments
 
 
CS15AC1W - Specification Sheet
Other Links
 
 
CS15AC1W - Other
 
CS15AC1W - Other
 
CS15AC1W - Other
Brochures
 
 
CS15AC1W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Nylon
Poles
1
amperage rating
15
insulation
False
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
White
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Commercial Switch
Long Description
Commercial Switch, 1 Pole, 15 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Toggle Actuator, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.16 lb
Features
Commercial 1pole Switch, Side Wire, 15amp 120/277volt, White.
Short Description
15 A, 120/277 VAC, SW, Commercial Switch, White
Special Features
Side Wire;Locking Support;Heavy Duty Toggle
Description
15A 120/277VAC S WIRE COMM SP SW W
extra long description
P&S CS15AC1W 15A 120/277VAC S WIRE
Additional Information
Connection Type
Grounding
actuator type
Toggle
Mounting Type
Wall Mount
dimensions
1.320 (L) x 1.073 (W) x 3.281 (H) in
Standards Met
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111
package quantity
10 CT;50 PK
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Contact Rating
15amp, 120/277vac
action
Single pole
Switch Type
Toggle switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS15AC1W
GTIN
00785007126433
UPC
785007126433
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE SWITCH
Packaging
Weight
0.16 lb
Weight per each
0.1604
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Commercial;Residential
Enclosure
Nylon
standard
UL 498/20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat