CS6365 - Plug Ca Styl 50A125/250V T/L

Legrand-Pass & Seymour

  • $102.19 (Each)
  • $102.19 (Each)

  • $1,021.90 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS6365
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS6365
Description
Plug Ca Styl 50A125/250V T/L
Turnlock Plug, 50 A, 125/250 V Ac, 2 Poles, 3 Wires, White, Nylon Material, 2.29 In Diameter, Plug Mount, 4.38 In Length, Corrosion Resistant, 0.77 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007636505 / 00785007636505
Weight per unit
0.7665 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.19 (Each)
Standard Packaging
$1,021.90 (Per 10)
Resources
Other Links
 
 
CS6365 - Other
 
CS6365 - Other
 
CS6365 - Other
Images
 
 
CS6365 - Small Image
 
CS6365 - Large Image
 
CS6365 - Large Image
Attachments
 
 
CS6365 - Specification Sheet
Brochures
 
 
CS6365 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Nylon
Poles
2
Wire Size
4
amperage rating
50
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
2.29 in
Length
4.38 in
Size
4 in
Descriptions
Product Type
Turnlock Plug
Long Description
Turnlock Plug, 50 A, 125/250 V ac, 2 Poles, 3 Wires, White, Nylon Material, 2.29 in Diameter, Plug Mount, 4.38 in Length, Corrosion Resistant, 0.77 lb
Features
Plug California Standard Style 50amp 125/250volt Turnlok
Short Description
50 A, 125/250 VAC, Turnlock Plug, White
Special Features
Locking Device California Standard
Description
PLUG CA STYL 50A125/250V T/L
extra long description
P&S CS6365 PLUG CA STYL 50A125/250V
Additional Information
Mounting Type
Plug Mount
Resistance Properties
Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL 498;California Standard
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS6365
GTIN
00785007636505
UPC
785007636505
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Packaging
Weight
0.77 lb
Weight per each
0.7665
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
Non-NEMA
Application
Industrial
Mounting
Plug
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat