CSB15AC1I - 15A 120/277VAC B+S Wire Comm SP SW I

Legrand-Pass & Seymour

  • $6.73 (Each)
  • $6.73 (Each)

  • $67.31 (Per 10)

  • $336.54 (Per 50)

  • $673.07 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB15AC1I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB15AC1I
Description
15A 120/277VAC B+S Wire Comm SP SW I
Construction 1 Pole Switch, Back and, Side Wire, 15AMP, 120/277 Volt, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
N/A
UPC/GTIN
785007126020 / 00785007126020
Weight per unit
0.1711 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.73 (Each)
Carton
$67.31 (Per 10)
Standard Packaging
$336.54 (Per 50)
Resources
Images
 
 
CSB15AC1I - Small Image
 
CSB15AC1I - Large Image
Attachments
 
 
CSB15AC1I - Specification Sheet
Other Links
 
 
CSB15AC1I - Other
 
CSB15AC1I - Other
 
CSB15AC1I - Other
Brochures
 
 
CSB15AC1I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
15
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC B+S Wire Comm SP SW I
Description
15A 120/277VAC B+S WIRE COMM SP SW I
extra long description
P&S CSB15AC1I 15A 120/277VAC B+S WI
Long Description
Construction 1 pole Switch, Back and, Side Wire, 15amp, 120/277 volt, Ivory.
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Additional Information
Contact Rating
15Amp, 120/277V
action
SP
Switch Type
Toggle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB15AC1I
GTIN
00785007126020
UPC
785007126020
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
SWITCH
Packaging
Weight per each
0.1711
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat