EN2020 - 20 Screw On Cover

Legrand-On-Q

  • $56.77 (Each)
  • $56.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN2020
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2020
Description
20 Screw On Cover
20" Screw-On Cover For Enclosure
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
804428023074 / 00804428023074
Weight per unit
4.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.77 (Each)
Resources
Images
 
 
EN2020 - Small Image
 
EN2020 - Large Image
Attachments
 
 
EN2020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold-Rolled Steel
Shape
Flat
Material, Color, and Finish
Color
White
Finish
Powder Coat
Dimensions and Weight
Size
21.25”x15.5”x0.19”
Descriptions
Product Type
20 Screw On Cover
Description
20 SCREW ON COVER
extra long description
OnQ EN2020 20 SCREW ON COVER
Long Description
20" Screw-on Cover for Enclosure
Special Features
Flanged cover hides drywall opening. Sturdy steel construction with durable white powder coat.
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
EN2020
sub brand
On-Q
GTIN
00804428023074
UPC
804428023074
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
COVER
Packaging
Weight per each
4.31
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Screw-on
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat