EN2060 - 20 Hinged Cover W/Lock

Legrand-On-Q

  • $77.98 (Each)
  • $77.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EN2060
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2060
Description
20 Hinged Cover W/Lock
20" Hinged Cover With Lock
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
804428023098 / 00804428023098
Weight per unit
5.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.98 (Each)
Resources
Images
 
 
EN2060 - Small Image
 
EN2060 - Large Image
Attachments
 
 
EN2060 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cold-Rolled Steel
Shape
Flat
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Size
21.25”x15.5”x0.19”
Descriptions
Long Description
20" Hinged Cover with Lock
Special Features
Flanged cover hides drywall opening. Includes hinge hardware and lock and keyset. Sturdy steel construction with durable white powder coat.
Product Type
20 Hinged Cover W/Lock
Description
20 HINGED COVER W/LOCK
extra long description
OnQ EN2060 20 HINGED COVER W/LOCK
Manufacturer Information
sub brand
On-Q
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
EN2060
GTIN
00804428023098
UPC
804428023098
Taxonomies, Classifications, and Categories
Type
COVER
Category Description
Residential plates
Packaging
Weight per each
5.72
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Mounting
Hinged with Lock
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat