EN2080 - 20 Enclosure No Cover

Legrand-On-Q

  • $75.76 (Each)
  • $75.76 (Each)
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
EN2080
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2080
Description
20 Enclosure No Cover
This 20" Enclosure (With No Cover) Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023104 / 00804428023104
Weight per unit
8.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.76 (Each)
Resources
Images
 
 
EN2080 - Small Image
 
EN2080 - Large Image
Other Links
 
 
EN2080 - Other
Brochures
 
 
EN2080 - Brochure
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
CRS
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Width
14.3”
Thickness
20 Gauge
Height
20.1”
Depth
3.7”
Descriptions
Product Type
20 Enclosure No Cover
Description
20 ENCLOSURE NO COVER
Long Description
This 20" enclosure (with no cover) features universal On-Q bay-style mounting holes that are compatible with all bay-style modules.
Special Features
Drywall depth indicators. Flush and surface installation. Mounting tabs provide correct flush-mount position for standard installations. Patented mounting system offers versatile module mounting options. Scalability from 12” to 42”. Made in the USA.
extra long description
OnQ EN2080 20 ENCLOSURE NO COVER
Additional Information
face plate
Sold Separately
Cable Entry
Top, Rear
Manufacturer Information
sub brand
On-Q
Brand
LEGRAND-ON-Q
Manufacturers Part Number
EN2080
GTIN
00804428023104
UPC
804428023104
Taxonomies, Classifications, and Categories
Type
ENCLOSURE
Category Description
Miscellaneous residential devices
Packaging
Weight per each
8.16
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat