EN2800 - 28 Encl W/Screw On Cover

Legrand-On-Q

  • $145.98 (Each)
  • $145.98 (Each)
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
EN2800
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
EN2800
Description
28 Encl W/Screw On Cover
This 28" Enclosure Is The Perfect Solution For A Basic Structured Wiring System. It Features Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428023111 / 00804428023111
Weight per unit
16.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.98 (Each)
Resources
Images
 
 
EN2800 - Large Image
 
EN2800 - Small Image
Attachments
 
 
EN2800 - Specification Sheet
Other Links
 
 
EN2800 - Other
Brochures
 
 
EN2800 - Brochure
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
CRS
Material, Color, and Finish
Finish
Powder Coat
Color
White
Dimensions and Weight
Width
14.3”
Thickness
20 Gauge
Height
28.1”
Depth
3.7”
Descriptions
Description
28 ENCL W/SCREW ON COVER
Product Type
28 Encl W/Screw On Cover
Long Description
This 28" enclosure is the perfect solution for a basic structured wiring system. It features larger top openings that make pulling wire easier as well as additional knockouts, more side lances, and side tabs for more flexible mounting. It includes a screw
Special Features
Flanged covers hide drywall openings. Drywall depth indicators. Flush and surface installation. Mounting tabs provide correct flush-mount position for standard installations. Patented mounting system offers versatile module mounting options. Literature po
extra long description
OnQ EN2800 28 ENCL W/SCREW ON COVER
Additional Information
face plate
Screw-on Cover
Cable Entry
Top, Sides, Rear
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
EN2800
sub brand
On-Q
GTIN
00804428023111
UPC
804428023111
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
ENCLOSURE
Packaging
Weight per each
16.82
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1863, ANSI/UL 985, ULC-S545, ANSI/UL 1023, CSA-C22.2 No. 144.1 (2006), CAN/CSA-C22.2 No. 182.4-1990
Application
Residential
Mounting
Surface or Flush
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat