ENP4250 - Plastic 42IN Encl W/Hinged Cover

Legrand-On-Q

  • $131.69 (Each)
  • $131.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP4250
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP4250
Description
Plastic 42IN Encl W/Hinged Cover
42" Plastic Enclosure With Hinged Cover
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428432326 / 00804428432326
Weight per unit
13.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.69 (Each)
Resources
Images
 
 
ENP4250 - Small Image
 
ENP4250 - Large Image
Other Links
 
 
ENP4250 - Other
 
ENP4250 - Other
 
ENP4250 - Other
Brochures
 
 
ENP4250 - Brochure
Attachments
 
 
ENP4250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HID HAZARDOUS LOCATION LIGHT FIXTURE, POWDER COATED FINISH; UL844, CSA C22.2 APPROVAL; 3/4 INCH RIGID PENDANT MOUNTING; CONSTANT WATTAGE AUTOTRANSFORMER BALLAST TYPE; HIGH PRESSURE SODIUM LAMP TYPE; 250 WATT LAMP WATTAGE
Material, Color, and Finish
Finish
Thermoplastic
Color
White, paintable with Rust-Oleum paint for plastic or equivalent
Dimensions and Weight
Thickness
0.1 (2.54) in (mm)
Depth
6.89 (175) in (mm)
Height
6.89 in
Width
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; SHALLOW SHAPE; 1 INCH HUB SIZE; 1 HUB(S); 2 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Descriptions
extra long description
OnQ ENP4250 PLASTIC 42IN ENCL W/HIN
Product Type
Plastic 42IN Encl W/Hinged Cover
Description
PLASTIC 42IN ENCL W/HINGED COVER
Long Description
42" Plastic Enclosure with Hinged Cover
Special Features
Centralized distribution for wired & wireless low voltage systems; universal mounting grid is compatible with many 3rd party modules
Additional Information
frame
Injection-molded plastic
Cable Entry
Knockouts located on top and bottom of the enclosure, none on the cover
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
ENP4250
sub brand
Legrand-On-Q
GTIN
00804428432326
UPC
804428432326
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
ABS Plastic enclosure for wired and wireless devices
Availability
Status
Inactive
Packaging
Weight per each
13.6
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 122 F (0 to 50 C) degrees degrees
Mounting
Mounts between wall joists or surface-mount
Application
Residential
standard
UL, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat