ENP4250 - Plastic 42IN Encl W/Hinged Cover

Legrand-On-Q

  • $131.69 (Each)
  • $131.69 (Each)
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
ENP4250
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
ENP4250
Description
Plastic 42IN Encl W/Hinged Cover
42" Plastic Enclosure With Hinged Cover
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
43223306 - Network system cabinet or enclosure
UPC/GTIN
804428432326 / 00804428432326
Weight per unit
13.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.69 (Each)
Resources
Images
 
 
ENP4250 - Small Image
 
ENP4250 - Large Image
Other Links
 
 
ENP4250 - Other
 
ENP4250 - Other
 
ENP4250 - Other
Brochures
 
 
ENP4250 - Brochure
Attachments
 
 
ENP4250 - Specification Sheet
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
HID HAZARDOUS LOCATION LIGHT FIXTURE, POWDER COATED FINISH; UL844, CSA C22.2 APPROVAL; 3/4 INCH RIGID PENDANT MOUNTING; CONSTANT WATTAGE AUTOTRANSFORMER BALLAST TYPE; HIGH PRESSURE SODIUM LAMP TYPE; 250 WATT LAMP WATTAGE
Material, Color, and Finish
Finish
Thermoplastic
Color
White, paintable with Rust-Oleum paint for plastic or equivalent
Dimensions and Weight
Thickness
0.1 (2.54) in (mm)
Depth
6.89 (175) in (mm)
Height
6.89 in
Width
DEVICE BOX, DEAD END TYPE; 2 MIL RED URETHANE COATED FERROUS METAL INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL EXTERIOR MATERIAL; SHALLOW SHAPE; 1 INCH HUB SIZE; 1 HUB(S); 2 GANG(S); ETL, UL 514A/D, UL (CANADA AND US), CSA C22.2 APPROVAL
Descriptions
extra long description
OnQ ENP4250 PLASTIC 42IN ENCL W/HIN
Product Type
Plastic 42IN Encl W/Hinged Cover
Description
PLASTIC 42IN ENCL W/HINGED COVER
Long Description
42" Plastic Enclosure with Hinged Cover
Special Features
Centralized distribution for wired & wireless low voltage systems; universal mounting grid is compatible with many 3rd party modules
Additional Information
frame
Injection-molded plastic
Cable Entry
Knockouts located on top and bottom of the enclosure, none on the cover
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
ENP4250
sub brand
Legrand-On-Q
GTIN
00804428432326
UPC
804428432326
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
ABS Plastic enclosure for wired and wireless devices
Availability
Status
Inactive
Packaging
Weight per each
13.6
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 122 F (0 to 50 C) degrees degrees
Mounting
Mounts between wall joists or surface-mount
Application
Residential
standard
UL, cULus, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ENP4250.
Jump To:

Similar Items

Similar items are close alternatives to ENP4250, though they may not be 100% alike.

Plastic 42 In Enclosure With Trim Ring and Hinged Door
  • Our Part #: ENP4250NA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ENP4250NA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($163.34) ·
ENP4250NA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$163.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat