FC050U - SNG Weave Sup GRP.5CBL SNG Eye

Legrand-Pass & Seymour

  • $28.82 (Each)
  • $28.82 (Each)

  • $4,323.00 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FC050U
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FC050U
Description
SNG Weave Sup GRP.5CBL SNG Eye
Standard-Duty, Closed Mesh, Single Eye Grip. Cable Diameter - .0500-.0610, Bale Length, 7, Mesh Length, 11, Break Strength, 770 LBS.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121722 - Wire and cable pulling device
UPC/GTIN
785007980660 / 00785007980660
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.82 (Each)
Standard Packaging
$4,323.00 (Per 150)
Resources
Images
 
 
FC050U - Small Image
 
FC050U - Large Image
Attachments
 
 
FC050U - Specification Sheet
Other Links
 
 
FC050U - Other
 
FC050U - Other
 
FC050U - Other
Brochures
 
 
FC050U - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
SNG Weave Sup GRP.5CBL SNG Eye
Description
SNG WEAVE SUP GRP.5CBL SNG EYE
extra long description
P&S FC050U SNG WEAVE SUP GRP.5CBL S
Long Description
Standard-duty, Closed Mesh, Single eye grip. Cable Diameter - .0500-.0610, Bale length, 7, Mesh length, 11, Break strength, 770 lbs.
Special Features
Standard closed mesh support grips are designed for loads up to 600 lbs. and vertical runs of no more than 100 ft. They are available in a variety of eye styles and cable ranges for supporting electrical and fiber optic cable, metal rods, and tubing. Closed mesh support grips are used when the end of the cable is accessible. Support grips are woven of corrosion-resistant tinned-bronze wire.
Construction
Various Types of Pulling, Support and Strain Relief Grips
Additional Information
load
Approx. Break Strength: 770
Cable Size
Cable Dia. Range: 0.500-0.610; Bale Length: 7; Mesh Length: 11
Cable Type
Various Types of Electrical Conductor/Cable
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
FC050U
GTIN
00785007980660
UPC
785007980660
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Flexcor® Support Grip Standard-Duty - Closed Mesh, Single Eye
Packaging
Weight per each
0.095
Carton
1
Package
150
Uses, Certifications, and Standards
Mounting
Consult the Factory for Mounting Recommendations
Application
Industrial
standard
UL/CSA Approval (consult factory)
Capacity
Various Cable Diameter Ranges
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat