FS5 - Starter Flourscent 4, 6+8W 2 Pins

Legrand-Pass & Seymour

  • $6.75 (Each)
  • $6.75 (Each)

  • $674.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS5
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
FS5
Description
Starter Flourscent 4, 6+8W 2 Pins
Glow Switch Starter Without Reset, 2 Pins, 4, 6 and 8 Watt.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
785007207057 / 00785007207057
Weight per unit
0.0314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.75 (Each)
Carton
$6.75 (Each)
Standard Packaging
$674.96 (Per 100)
Resources
Images
 
 
FS5 - Small Image
 
FS5 - Large Image
 
FS5 - Video
Attachments
 
 
FS5 - Specification Sheet
Other Links
 
 
FS5 - Other
 
FS5 - Other
 
FS5 - Other
Brochures
 
 
FS5 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Starter Flourscent 4, 6+8W 2 Pins
Description
STARTER FLOURSCENT 4, 6+8W 2 PINS
extra long description
P&S FS5 STARTER FLOURSCENT 4, 6+8W
Long Description
Glow switch starter without reset, 2 pins, 4, 6 and 8 watt.
Additional Information
media
Yes
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007207057
UPC
785007207057
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight per each
0.0314
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat