L1030P - Turnlok Plug 3WIRE 30A125/250V

Legrand-Pass & Seymour

  • $42.85 (Each)
  • $42.85 (Each)

  • $428.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1030P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1030P
Description
Turnlok Plug 3WIRE 30A125/250V
Turnlok Plug 3WIRE 30AMP 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007103045 / 00785007103045
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.85 (Each)
Standard Packaging
$428.50 (Per 10)
Resources
Images
 
 
L1030P - Small Image
 
L1030P - Large Image
Attachments
 
 
L1030P - Specification Sheet
Other Links
 
 
L1030P - Other
 
L1030P - Other
 
L1030P - Other
Brochures
 
 
L1030P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0-18
Poles
3
Voltage Rating
125/250
Number of Wires
3
Phase
3
amperage rating
30
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Plug 3WIRE 30A125/250V
Description
TURNLOK PLUG 3WIRE 30A125/250V
extra long description
P&S L1030P TURNLOK PLUG 3WIRE 30A12
Long Description
Turnlok Plug 3wire 30amp 125/250v
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L1030P
GTIN
00785007103045
UPC
785007103045
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Turnlock Plug
Packaging
Weight per each
0.342
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L10-30P
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat