L1030R - Turnlok Receptacle 3W 30 A125/250V

Legrand-Pass & Seymour

  • $53.77 (Each)
  • $53.77 (Each)

  • $2,688.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1030R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1030R
Description
Turnlok Receptacle 3W 30 A125/250V
Turnlok Single Receptacle 3WIRE 30AMP 125/250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007103052 / 00785007103052
Weight per unit
0.2452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.77 (Each)
Standard Packaging
$2,688.50 (Per 50)
Resources
Other Links
 
 
L1030R - Other
 
L1030R - Other
 
L1030R - Other
Images
 
 
L1030R - Small Image
 
L1030R - Large Image
Attachments
 
 
L1030R - Specification Sheet
Brochures
 
 
L1030R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
Phase
3
Voltage Rating
125/250
amperage rating
20
Number of Wires
3
Poles
3
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
Turnlok Receptacle 3W 30 A125/250V
Description
TURNLOK RECEPTACLE 3W 30 A125/250V
extra long description
P&S L1030R TURNLOK RECEPTACLE 3W 30
Long Description
Turnlok Single Receptacle 3wire 30amp 125/250v
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
L1030R
GTIN
00785007103052
UPC
785007103052
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Turnlock Receptacle
Packaging
Weight per each
0.2452
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
nema rating
L10-30R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat