L1420C - Turnlok Connector 4W 20A 125/250V B&W

Legrand-Pass & Seymour

  • $55.02 (Each)
  • $55.02 (Each)

  • $550.15 (Per 10)

  • $5,501.51 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1420C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1420C
Description
Turnlok Connector 4W 20A 125/250V B&W
Turnlok Connector 4WIRE 20AMP 125/250volts
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007142013 / 00785007142013
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.02 (Each)
Carton
$55.02 (Each)
Standard Packaging
$550.15 (Per 10)
Resources
Images
 
 
L1420C - Small Image
 
L1420C - Large Image
Attachments
 
 
L1420C - Specification Sheet
Other Links
 
 
L1420C - Other
 
L1420C - Other
 
L1420C - Other
Brochures
 
 
L1420C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
Material
Nylon;Other
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Turnlok Connector 4W 20A 125/250V B&W
Description
TURNLOK CONNECTOR 4W 20A 125/250V B&W
extra long description
P&S L1420C TURNLOK CONNECTOR 4W 20A
Long Description
Turnlok Connector 4wire 20amp 125/250volts
Special Features
Locking Device, impact resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1420C
GTIN
00785007142013
UPC
785007142013
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Packaging
Weight per each
0.378
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Connector
Application
Industrial Spec Grade
nema rating
l14-20R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat