L1430C - Turnlok Connector 4W 30A 125/250V

Legrand-Pass & Seymour

  • $91.89 (Each)
  • $91.89 (Each)

  • $918.87 (Per 10)

  • $9,188.66 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1430C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1430C
Description
Turnlok Connector 4W 30A 125/250V
Locking Device Turnlock Connector, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.33 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007143010 / 00785007143010
Weight per unit
0.402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.89 (Each)
Carton
$91.89 (Each)
Standard Packaging
$918.87 (Per 10)
Resources
Images
 
 
L1430C - Small Image
 
L1430C - Large Image
 
L1430C - Large Image
Attachments
 
 
L1430C - Specification Sheet
Other Links
 
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
Brochures
 
 
L1430C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125/250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #8 AWG
Poles
2
amperage rating
30
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.33 in
Size
3.3 in
Descriptions
Product Type
Locking Device Turnlock Connector
Long Description
Locking Device Turnlock Connector, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.33 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.4 lb
Features
Flanged Inlet 4wire 30amp 125/250volt Turnlok
Short Description
30 A, 125/250 VAC, Locking Device Turnlock Connector, Black/White
Special Features
Excellent Conductivity;Double Dovetail Design
Description
TURNLOK CONNECTOR 4W 30A 125/250V
extra long description
P&S L1430C TURNLOK CONNECTOR 4W 30A
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1430C
GTIN
00785007143010
UPC
785007143010
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Connector
Packaging
Weight
0.4 lb
Weight per each
0.402
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L14-30R
Mounting
Connector
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat