L1530P - Turnlok Plug 4WIRE 30A 3-PH 250V

Legrand-Pass & Seymour

  • $55.44 (Each)
  • $55.44 (Each)

  • $554.38 (Per 10)

  • $5,543.75 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1530P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1530P
Description
Turnlok Plug 4WIRE 30A 3-PH 250V
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007153040 / 00785007153040
Weight per unit
0.352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.44 (Each)
Carton
$55.44 (Each)
Standard Packaging
$554.38 (Per 10)
Resources
Images
 
 
L1530P - Small Image
 
L1530P - Large Image
 
L1530P - Large Image
Attachments
 
 
L1530P - Specification Sheet
Other Links
 
 
L1530P - Other
 
L1530P - Other
 
L1530P - Other
Brochures
 
 
L1530P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#18 to #8 AWG
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
amperage rating
30
Poles
2
Dimensions and Weight
Length
3.75 in
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Special Features
Excellent Conductivity;Double Dovetail Design
Long Description
Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Features
Turnlok Plug 4wire 30amp 3phase 250v
Short Description
30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire
Description
TURNLOK PLUG 4WIRE 30A 3-PH 250V
extra long description
P&S L1530P TURNLOK PLUG 4WIRE 30A 3
Additional Information
Mounting Type
Plug Mount
Resistance Properties
Impact;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1530P
GTIN
00785007153040
UPC
785007153040
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Packaging
Weight
0.35 lb
Weight per each
0.352
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L15-30P
Mounting
Plug
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat