L1630R - Turnlok SGL Rec 4W 30A 3P 480V

Legrand-Pass & Seymour

  • $76.46 (Each)
  • $76.46 (Each)

  • $764.58 (Per 10)

  • $3,822.88 (Per 50)

  • $7,645.75 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L1630R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L1630R
Description
Turnlok SGL Rec 4W 30A 3P 480V
Turnlok® Single Receptacle 4-Wire 30A 3-Phase 480V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007163056 / 0785007163056 / 00785007163056
Weight per unit
0.2452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.46 (Each)
Carton
$764.58 (Per 10)
Standard Packaging
$3,822.88 (Per 50)
Resources
Images
 
 
L1630R - Large Image
 
L1630R - Small Image
 
L1630R - Large Image
Brochures
 
 
L1630R - Brochure
Other Links
 
 
L1630R - Other
 
L1630R - Other
 
L1630R - Other
 
L1630R - Other
Attachments
 
 
L1630R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
4
amperage rating
30
Voltage Rating
480
Poles
Double Pole
Material
Nylon
Current Rating
30 A
Number of Wires
3
Dimensions and Weight
Size
3.3 in
Length
3.3 in
Descriptions
Long Description
Turnlock Single Receptacle, 30 A, 480 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2500 lb
Special Features
Ultrasonically Welded Together for Unrivaled Strength
Product Type
Turnlock Single Receptacle
Features
Turnlok Single Receptacle 4wire 30amp 3phase 480v
Short Description
30 A, 480 V, Turnlock Single Receptacle, Black
Description
TURNLOK SGL REC 4W 30A 3P 480V
extra long description
P&S L1630R TURNLOK SGL REC 4W 30A 3
Additional Information
Voltage
480.0 V
package quantity
1 ct
Receptacle Type
Turnlock Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back Wire
Mounting Type
Receptacle
Resistance Properties
Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L1630R
GTIN
00785007163056
UPC
785007163056
Taxonomies, Classifications, and Categories
Type
Turnlock Single Receptacle
Category Description
Industrial cord connectors
Trade Size
Amperage
30.0
Packaging
Weight
0.2500 lb
Weight per each
0.2452
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
CULUS, UL 498
nema rating
16-30R
Mounting
Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat