L630P - Turnlok Plug 3W 30A 250V B&W

Legrand-Pass & Seymour

  • $42.20 (Each)
  • $42.20 (Each)

  • $421.99 (Per 10)

  • $4,219.86 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L630P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L630P
Description
Turnlok Plug 3W 30A 250V B&W
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007263046 / 00785007263046
Weight per unit
0.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.20 (Each)
Carton
$42.20 (Each)
Standard Packaging
$421.99 (Per 10)
Resources
Images
 
 
L630P - Small Image
 
L630P - Large Image
 
L630P - Large Image
Attachments
 
 
L630P - Specification Sheet
Other Links
 
 
L630P - Other
 
L630P - Other
 
L630P - Other
Brochures
 
 
L630P - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
250 V ac
Number of Wires
3
Material
Nylon
Wire Size
#18 to #6 AWG
Poles
2
amperage rating
30
Dimensions and Weight
Diameter
2.20 in;0.225 to 1.150 in (Cord)
Length
3.75 in
Size
3.8 in
Descriptions
Product Type
Locking Device Turnlock Plug
Long Description
Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb
Features
Turnlok Plug 3wire 30amp 250v
Short Description
30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire
Special Features
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Description
TURNLOK PLUG 3W 30A 250V B&W
extra long description
P&S L630P TURNLOK PLUG 3W 30A 250V
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Mounting Type
Plug Mount
Resistance Properties
Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L630P
GTIN
00785007263046
UPC
785007263046
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Packaging
Weight
0.34 lb
Weight per each
0.342
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
nema rating
L6-30P
Mounting
Plug
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat