L830C - Connector 3W30A480V T/L B&W

Legrand-Pass & Seymour

  • $63.17 (Each)
  • $63.17 (Each)

  • $631.70 (Per 10)
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
L830C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
L830C
Description
Connector 3W30A480V T/L B&W
Turnlok Connector, 3WIRE 30AMP 480volt
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007283013 / 00785007283013
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.17 (Each)
Standard Packaging
$631.70 (Per 10)
Resources
Images
 
 
L830C - Small Image
 
L830C - Large Image
Attachments
 
 
L830C - Specification Sheet
Other Links
 
 
L830C - Other
 
L830C - Other
Brochures
 
 
L830C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-18
Poles
2
Number of Wires
3
Phase
3
amperage rating
30
Voltage Rating
480
Dimensions and Weight
Size
3.4"
Descriptions
Product Type
Connector 3W30A480V T/L B&W
Description
CONNECTOR 3W30A480V T/L B&W
extra long description
P&S L830C CONNECTOR 3W30A480V T/L B
Long Description
Turnlok Connector, 3wire 30amp 480volt
Special Features
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
L830C
GTIN
00785007283013
UPC
785007283013
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
CONNECTOR
Packaging
Weight per each
0.405
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
L8-30R
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L830C.
Jump To:

Cross Referenced

These items are similar to L830C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
70830NC Bryant Electric 00781786691193
CWL830C Eaton Wiring Devices 00040893679723
HBL2643 Hubbell Wiring Device-Kellems 00783585039015
2643 Leviton 00078477807804
L830C Legrand Pass & Seymour 00785007283013
GLD0833 GENERAL ELECTRIC n/a
HBL2643 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat