NTL873WCC6 - Radiant Night Light + SP/3WAY Switch WH

Legrand-Pass & Seymour

  • $36.58 (Each)
  • $36.58 (Each)

  • $219.48 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTL873WCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTL873WCC6
Description
Radiant Night Light + SP/3WAY Switch WH
15A 120V Single Pole/3-Way Switch With Led Night Light, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
785007032314 / 00785007032314
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.58 (Each)
Standard Packaging
$219.48 (Per 6)
Resources
Images
 
 
NTL873WCC6 - Large Image
Other Links
 
 
NTL873WCC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Rocker switch
Voltage Rating
120
amperage rating
15
Poles
3
Dimensions and Weight
Size
Depth 1.5" x Width 1.6" x Height 2.75"
Descriptions
Product Type
Radiant Night Light + SP/3WAY Switch WH
extra long description
P&S NTL873WCC6 RADIANT NIGHT LIGHT
Description
RADIANT NIGHT LIGHT + SP/3WAY SWITCH WH
Long Description
15A 120V Single Pole/3-Way Switch with LED Night Light, White
Special Features
This night light replaces any existing single-pole or 3-way switch devices and offers a hidden sensor that automatically controls the night light, plus five adjustable light levels (including OFF).
Additional Information
Contact Rating
120
Contact Configuration
15A
operating cycles
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTL873WCC6
GTIN
00785007032314
UPC
785007032314
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Night Light w/Single Pole/3-Way Switch
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat