P118R - PL BX 1G 18 Cu In Capt Nail

Legrand-Pass & Seymour

  • $1.00 (Each)
  • $1.00 (Each)

  • $99.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P118R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
P118R
Description
PL BX 1G 18 Cu In Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007207330 / 00785007207330
Weight per unit
0.1944 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.00 (Each)
Carton
$99.56 (Per 100)
Resources
Images
 
 
P118R - Small Image
 
P118R - Large Image
 
P118R - Large Image
Specifications Sheets
 
 
P118R - Specification Sheet
Attachments
 
 
P118R - Specification Sheet
Other Links
 
 
P118R - Other
 
P118R - Other
 
P118R - Other
Brochures
 
 
P118R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.71 in
Size
3.75 x 2.25 x 2.71
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.2 lb/EA
Features
Single Gang Switch and Outlet Box with threaded mounting holes, two Quick/Entries on each end. It is a durable, impact-resistant thermoplastic box and has captive mounting nails on each end. 100 pack.
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 1 Gang
Special Features
Quick/Click Feature Secures Devices Quickly;Threaded Mounting Holes
Description
PL BX 1G 18 CU IN CAPT NAIL
extra long description
P&S P118R PL BX 1G 18 CU IN CAPT NA
Construction
Thermoplastic
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
P118R
sub brand
Pass & Seymour
GTIN
00785007207330
UPC
785007207330
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.2 lb/EA
Weight per each
0.1944
Carton
100
Uses, Certifications, and Standards
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat