P235RAC - PL BX 2G 35 Cu In Capt Nail (M50)

Legrand-Pass & Seymour

  • $3.74 (Each)
  • $3.74 (Each)

  • $186.75 (Per 50)

  • $373.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P235RAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
P235RAC
Description
PL BX 2G 35 Cu In Capt Nail (M50)
Switch & Outlet Box, Thermoplastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.96 In Length, 3.96 In Width, 3.37 In Height, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007207453 / 00785007207453
Weight per unit
0.3472 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.74 (Each)
Carton
$186.75 (Per 50)
Resources
Images
 
 
P235RAC - Small Image
 
P235RAC - Large Image
 
P235RAC - Large Image
Specifications Sheets
 
 
P235RAC - Specification Sheet
Attachments
 
 
P235RAC - Specification Sheet
Other Links
 
 
P235RAC - Other
 
P235RAC - Other
 
P235RAC - Other
Brochures
 
 
P235RAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Number of Gangs
2
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.96 in
Width
3.96 in
Height
3.37 in
Size
3.96 x 3.96 x 3.37
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.96 in Length, 3.96 in Width, 3.37 in Height, 0.35 lb/EA
Features
Two-Gang Switch and Outlet Box with captive mounting nails on each end and threaded mounting holes. It has four Auto/Clamps(R) on each end. It is made with durable, impact-resistant thermoplastic. It is easy to install with a rectangular cutout. 100 pack.
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Nail On
Special Features
Quick/Click Feature Secures Devices Quickly;Threaded Mounting Holes
extra long description
P&S P235RAC PL BX 2G 35 CU IN CAPT
Description
PL BX 2G 35 CU IN CAPT NAIL (M50)
Construction
Thermoplastic
Additional Information
Number of Outlets
2
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
10 CT;50 PK
Made in USA
yes
number of outlet
2
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
P235RAC
sub brand
Pass & Seymour
GTIN
00785007207453
UPC
785007207453
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.35 lb/EA
Weight per each
0.3472
Carton
50
Uses, Certifications, and Standards
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat