P26W - Plate Plastic 1G Splex W/Out Line W

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $14.49 (Per 20)

  • $72.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P26W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP26W
Description
Plate Plastic 1G Splex W/Out Line W
Plate Plastic, Single Gang, Sierraplex Without Line Is Molded Of Non-Combustible Mar-Proof Material. It Is Resistant to Discoloration, Grease, Oil, Solvent, and Moisture. The Seven Standard Colors Available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007680041 / 00785007680041
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$14.49 (Per 20)
Resources
Images
 
 
P26W - Small Image
 
P26W - Large Image
Attachments
 
 
P26W - Specification Sheet
Other Links
 
 
P26W - Other
 
P26W - Other
 
P26W - Other
Brochures
 
 
P26W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.46
Size
5"
Descriptions
Product Type
Plate Plastic 1G Splex W/Out Line W
extra long description
P&S SP26W PLATE PLASTIC 1G SPLEX W/
Description
PLATE PLASTIC 1G SPLEX W/OUT LINE W
Long Description
Plate Plastic, single gang, Sierraplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP26W
GTIN
00785007680041
UPC
785007680041
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.05
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat