P8W - Plate Plastic 1G Duplex W/Out Line W

Legrand-Pass & Seymour

  • $0.66 (Each)
  • $0.66 (Each)

  • $16.58 (Per 25)

  • $66.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP8W
Description
Plate Plastic 1G Duplex W/Out Line W
Plastic Plate, Single Gang, Duplex Without Line Is Molded Of Non-Combustible Mar-Proof Material. It Is Resistant to Discoloration, Grease, Oil, Solvent, and Moisture. The Seven Standard Colors Available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007680379 / 00785007680379
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.66 (Each)
Carton
$0.66 (Each)
Standard Packaging
$16.58 (Per 25)
Resources
Images
 
 
P8W - Small Image
 
P8W - Large Image
Attachments
 
 
P8W - Specification Sheet
Other Links
 
 
P8W - Other
 
P8W - Other
 
P8W - Other
Brochures
 
 
P8W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.13
Size
5"
Descriptions
Product Type
Plate Plastic 1G Duplex W/Out Line W
Description
PLATE PLASTIC 1G DUPLEX W/OUT LINE W
extra long description
P&S SP8W PLATE PLASTIC 1G DUPLEX W/
Long Description
Plastic Plate, single gang, duplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond.
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
SP8W
GTIN
00785007680379
UPC
785007680379
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat