PS20AC1KL - 20A 120/277VAC B+S Wire SP Key Lock SW

Legrand-Pass & Seymour

  • $124.91 (Each)
  • $124.91 (Each)

  • $1,249.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1KL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1KL
Description
20A 120/277VAC B+S Wire SP Key Lock SW
1POLE Key Lock Back and, Side Wire 20AMP 120/277volt
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007195651 / 00785007195651
Weight per unit
0.2237 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.91 (Each)
Standard Packaging
$1,249.10 (Per 10)
Resources
Images
 
 
PS20AC1KL - Small Image
 
PS20AC1KL - Large Image
Attachments
 
 
PS20AC1KL - Specification Sheet
Other Links
 
 
PS20AC1KL - Other
 
PS20AC1KL - Other
 
PS20AC1KL - Other
Brochures
 
 
PS20AC1KL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
20A 120/277VAC B+S Wire SP Key Lock SW
extra long description
P&S PS20AC1KL 20A 120/277VAC B+S WI
Description
20A 120/277VAC B+S WIRE SP KEY LOCK SW
Long Description
1pole Key Lock Back and, Side Wire 20amp 120/277volt
Special Features
Heavy duty switch, back & side wire, shallow design for ease of installation with Key lock
Additional Information
Contact Rating
20Amp, 120/277V
Switch Type
Toggle
action
SP
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC1KL
GTIN
00785007195651
UPC
785007195651
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Packaging
Weight per each
0.2237
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL20
Application
Commercial/Residential
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat