PS20AC1W - 20A 120/277VAC B+S Wire SP SW W

Legrand-Pass & Seymour

  • $13.87 (Each)
  • $13.87 (Each)

  • $693.72 (Per 50)

  • $1,387.43 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS20AC1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC1W
Description
20A 120/277VAC B+S Wire SP SW W
1POLE Toggle Switch, Back and, Side Wire, 20AMP 120/277VOLT, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/GTIN
785007195286 / 00785007195286
Weight per unit
0.2142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.87 (Each)
Carton
$13.87 (Each)
Standard Packaging
$693.72 (Per 50)
Resources
Images
 
 
PS20AC1W - Small Image
 
PS20AC1W - Large Image
Attachments
 
 
PS20AC1W - Specification Sheet
Other Links
 
 
PS20AC1W - Other
 
PS20AC1W - Other
 
PS20AC1W - Other
Brochures
 
 
PS20AC1W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
False
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
20A 120/277VAC B+S Wire SP SW W
Description
20A 120/277VAC B+S WIRE SP SW W
extra long description
P&S PS20AC1W 20A 120/277VAC B+S WIR
Long Description
1pole Toggle Switch, Back and, Side Wire, 20amp 120/277volt, White
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Contact Rating
20Amp, 120/277Vac
action
Single pole
Switch Type
Toggle switch
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS20AC1W
GTIN
00785007195286
UPC
785007195286
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE SWITCH
Packaging
Weight per each
0.2142
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial Spec Grade
standard
UL 498/20
Mounting
WALL
Enclosure
Nylon
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat