PS30SS - 30A 600VAC Non Fusible Safety Switc

Legrand-Pass & Seymour

  • $284.11 (Each)
  • $284.11 (Each)

Availability: In Stock Locally
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
PS30SS
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30SS
Description
30A 600VAC Non Fusible Safety Switc
Non­Fusible Safety Switch, 30 A, 277 V Ac, Gray, 9.69 (H) In, 2.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
785007150018 / 00785007150018
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.11 (Each)
Resources
Other Links
 
 
PS30SS - Other
 
PS30SS - Other
 
PS30SS - Other
Images
 
 
PS30SS - Large Image
 
PS30SS - Large Image
Attachments
 
 
PS30SS - Specification Sheet
Brochures
 
 
PS30SS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
277 V ac
Number of Wires
0
Poles
0
Wire Size
0
Wattage
10
amperage rating
30
Material
Stainless Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
8 in
Descriptions
Product Type
Non­Fusible Safety Switch
Long Description
Non­Fusible Safety Switch, 30 A, 277 V ac, Gray, 9.69 (H) in, 2.25 lb
Features
Non-Fusible Safety Switch, 30 Amps, 600 VAC. The first non-metallic NEMA 4X Non-Fusible Safety Switch line UL Listed as “Suitable as Motor Disconnect” — per NEC(R) Article 430.109(A)(6). P&S Non-Fusible Safety Switches feature extra-tough components, including an impact-resistant Valox(R) NEMA 4X enclosure. And an innovative design that delivers safe, sure operation under the worst conditions.
Short Description
Non-Fusible Safety Switch, 30 Amps
Description
30A 600VAC NON FUSIBLE SAFETY SWITC
extra long description
P&S PS30SS 30A 600VAC NON FUSIBLE S
Special Features
Bottom & Top wiring access, Ergonomic switch handle
Additional Information
dimensions
9.69 (H) in
Made in USA
yes
Standards Met
UL 498;cULus
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS30SS
GTIN
00785007150018
UPC
785007150018
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Fusible safety switch
Packaging
Weight
2.25 lb
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Application
Industrial Spec Grade
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS30SS.
Jump To:

Similar Items

Similar items are close alternatives to PS30SS, though they may not be 100% alike.

Eaton Motor Control Disconnect Switch, #14-10 Awg, 30A, Industrial, Mounting Fee...
  • Our Part #: AHDS30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AHDS30
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,103.96) ·
AHDS30 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$350.66

Each

QTY:
Each
Add
Disconnect Switch, 30 A, Screw Terminal, Lockable Rotary Handle Switch Operatio...
  • Our Part #: HBLDS3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBLDS3
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($387.20) ·
HBLDS3 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$387.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PS30SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH30MS1B Eaton Wiring Devices 00040893630762
HBLDS3 Hubbell Wiring Device-Kellems 00783585955001
DS30-AX Leviton 00078477388259
PS30SS Legrand Pass & Seymour 00785007150018
664X33D Bryant Electric 00781786631892
HBLDS3 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat