PS30SSAX - 30A 600VAC N/F Safety Switch W/Aux.

Legrand-Pass & Seymour

  • $246.15 (Each)
  • $246.15 (Each)

Availability: In Stock Locally
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
PS30SSAX
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30SSAX
Description
30A 600VAC N/F Safety Switch W/Aux.
Non-Fusible Safety Switch With Auxillary Contact. 30 Amp, 600 Vac.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
785007150032 / 00785007150032
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.15 (Each)
Resources
Other Links
 
 
PS30SSAX - Other
 
PS30SSAX - Other
 
PS30SSAX - Other
Images
 
 
PS30SSAX - Small Image
 
PS30SSAX - Large Image
Attachments
 
 
PS30SSAX - Specification Sheet
Brochures
 
 
PS30SSAX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Complies with NEMA 4X
connection
Hard Wired
Material
Valox 357®
amperage rating
30
Poles
4
Voltage Rating
600
Dimensions and Weight
Width
4.88
Height
9.69
Descriptions
Product Type
30A 600VAC N/F Safety Switch W/Aux.
Description
30A 600VAC N/F SAFETY SWITCH W/AUX.
extra long description
P&S PS30SSAX 30A 600VAC N/F SAFETY
Long Description
Non-Fusible Safety Switch with Auxillary Contact. 30 amp, 600 vac.
Special Features
Compact design fits in most I-beams to provide mounting versatility, easy access, and reduced possibility of impact damage. Nonconductive, watertight, corrosion-, heat-, and impact-resistant Valox® enclosure ensures NEMA 4X and 12 ratings and withstands the harshest industrial environments. Corrosion-resistant, stainless steel captive screws speeds installation, minimize risk of lost parts, and withstand abuse. Adjustable mounting feet can be moved to center of unit for instant strut- or pole-mounting with
Additional Information
operating cycles
Electrical: 10,000 Cycles;Mechanical: 15,000 Cycles
action
Motor Disconnect Switch
Switch Type
Switch Handle
Contact Configuration
1 N.O. & 1 N.C.
Contact Rating
10A @ 600VAC
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS30SSAX
GTIN
00785007150032
UPC
785007150032
Taxonomies, Classifications, and Categories
Category Description
Rotary Disconnects
Type
Non-Fusible Safety Switch with Auxiliary Contact
Packaging
Weight per each
2.3
Carton
1
Uses, Certifications, and Standards
Mounting
External adjustable feet with five (5) positions. Can be mounted directly to channel or strut (no washers required).
environmental conditions
Flammability: UL94 5VA and VO Classification;Moisture Resistance: Per UL50, Section 35, NEMA Enclosure Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt), and IP67 suitability;UV Resistance: All enclosure materials are UV stable
Application
Industrial
Enclosure
IP67 Suitability;NEMA Type 4X (watertight, hosedown), Type 12K (dusttight, falling dirt)
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS30SSAX.
Jump To:

Cross Referenced

These items are similar to PS30SSAX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AH30MS1B-M2 Eaton Wiring Devices 00040893631325
HBLDS3AC Hubbell Wiring Device-Kellems 00783585430607
DS30-AX Leviton 00078477388259
PS30SSAX Legrand Pass & Seymour 00785007150032
HBLDS3AC GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat