PS5266X - STR BLD Plug 3W 15A 125V B&W

Legrand-Pass & Seymour

  • $18.55 (Each)
  • $18.55 (Each)

  • $927.56 (Per 50)

  • $1,855.13 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5266X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5266X
Description
STR BLD Plug 3W 15A 125V B&W
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007236903 / 00785007236903
Weight per unit
0.1632 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.55 (Each)
Carton
$18.55 (Each)
Standard Packaging
$927.56 (Per 50)
Resources
Images
 
 
PS5266X - Small Image
 
PS5266X - Large Image
 
PS5266X - Large Image
Specifications Sheets
 
 
PS5266X - Specification Sheet
Attachments
 
 
PS5266X - Specification Sheet
Other Links
 
 
PS5266X - Other
 
PS5266X - Other
 
PS5266X - Other
Brochures
 
 
PS5266X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15
Poles
2
connection
Wire Grounding
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.791 in
Size
2.8 in
Descriptions
Product Type
Power Outlet Angle Plug
Long Description
Power Outlet Angle Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb
Features
Straight Blade Plug 2pole 3wire 15amp 125v
Short Description
15 A, 125 V, Power Outlet Angle Plug, Black/White
Special Features
Rugged 2pc Cord Grip;Internal Dust Sheild & Tri-Drive Assembly
Description
STR BLD PLUG 3W 15A 125V B&W
extra long description
P&S PS5266X STR BLD PLUG 3W 15A 125
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
10 CT;50 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5266X
GTIN
00785007236903
UPC
785007236903
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Power Outlet Angle Plug
Packaging
Weight
0.16 lb
Weight per each
0.1632
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15P;NEMA WD-1
Application
Extra Hard Use
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat