PS5269X - STR BLD Conn 3W 15A 125V B&W

Legrand-Pass & Seymour

  • $27.19 (Each)
  • $27.19 (Each)

  • $1,359.72 (Per 50)

  • $2,719.45 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5269X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5269X
Description
STR BLD Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007237306 / 00785007237306
Weight per unit
0.1784 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.19 (Each)
Carton
$27.19 (Each)
Standard Packaging
$1,359.72 (Per 50)
Resources
Other Links
 
 
PS5269X - Other
 
PS5269X - Other
 
PS5269X - Other
Images
 
 
PS5269X - Small Image
 
PS5269X - Large Image
 
PS5269X - Large Image
Attachments
 
 
PS5269X - Specification Sheet
Brochures
 
 
PS5269X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon
Wire Size
#18 to #10 AWG
Voltage Rating
125
amperage rating
15
Poles
2
connection
Wire Grounding
Dimensions and Weight
Diameter
1.516;0.230 to 0.690 in (Cord)
Length
2.638 in
Size
2.8 in
Descriptions
Product Type
Straight Blade Plug
Long Description
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb
Features
Straight Blade Connector 2pole 3wire 15amp 125v
Short Description
15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size
Special Features
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield
Description
STR BLD CONN 3W 15A 125V B&W
extra long description
P&S PS5269X STR BLD CONN 3W 15A 125
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Chemical Resistant;Impact Resistant;Corrosion Resistant
package quantity
1 CT;10 PK
Standards Met
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5269X
GTIN
00785007237306
UPC
785007237306
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Straight Blade Plug
Packaging
Weight
0.18 lb
Weight per each
0.1784
Carton
1
Package
50
Uses, Certifications, and Standards
nema rating
5-15R;NEMA WD-1
Application
Extra Hard Use
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat