PS5669X - STR BLD Conn 3W 15A 250V B&W

Legrand-Pass & Seymour

  • $41.88 (Each)
  • $41.88 (Each)

  • $418.78 (Per 10)

  • $2,093.90 (Per 50)

  • $4,187.80 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS5669X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS5669X
Description
STR BLD Conn 3W 15A 250V B&W
15AMP 250V, Blade Connector 2POLE 3WIRE, Black & White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007237177 / 00785007237177
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.88 (Each)
Carton
$418.78 (Per 10)
Standard Packaging
$2,093.90 (Per 50)
Resources
Images
 
 
PS5669X - Small Image
 
PS5669X - Large Image
Attachments
 
 
PS5669X - Specification Sheet
Other Links
 
 
PS5669X - Other
 
PS5669X - Other
 
PS5669X - Other
Brochures
 
 
PS5669X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0-14
amperage rating
15
Poles
2
Voltage Rating
250
Number of Wires
3
Material
Nylon;Other
Dimensions and Weight
Size
2.64"
Descriptions
Product Type
STR BLD Conn 3W 15A 250V B&W
extra long description
P&S PS5669X STR BLD CONN 3W 15A 250
Description
STR BLD CONN 3W 15A 250V B&W
Long Description
15amp 250v, Blade Connector 2pole 3wire, Black & White
Special Features
Ready to wire, nylon housing, rugged 2pc cord grip
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PS5669X
GTIN
00785007237177
UPC
785007237177
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
CONNECTOR
Packaging
Weight per each
0.17
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
6-15R
Application
Industrial
standard
UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat