RH703PTUW - Radiant Tru Univrs SP/3W 700W Dim, WH

Legrand-Pass & Seymour

  • $77.74 (Each)
  • $77.74 (Each)

  • $1,865.76 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RH703PTUW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RH703-PTUW
Description
Radiant Tru Univrs SP/3W 700W Dim, WH
Radiant Tru Univrs SP/3W 700W Dim, WH
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007053296 / 00785007053296
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.74 (Each)
Standard Packaging
$1,865.76 (Per 24)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wall Box Dimmer
Description
RADIANT TRU UNIVRS SP/3W 700W DIM, WH
Long Description
RADIANT TRU UNIVRS SP/3W 700W DIM, WH
extra long description
TRU-UNIVERSAL TYPE; 1.75 INCH W X 1.25 INCH D X 4.25 INCH H SIZE; WHITE FINISH; 1-POLE/3-WAY OPERATION TYPE; UL (CANADA AND US), UL 1472, CSA C22.2 APPROVAL; RESIDENTIAL, INDOOR APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 700 W (INCANDESCENT/HALOGEN/ELECTRONIC LOW VOLTAGE), 50 VA (MECHANICAL LOW VOLTAGE), 450 W (LED/COMPACT FLUORESCENT), 5.5 AMPERE (ELECTRONIC FLUORESCENT BALLAST) LOAD RATING; ON/OFF PADDLE SWITCH WITH PRESET OPERATOR TYPE; SCREWLESS (NOT INCLUDED) WALL PLATE TYPE; COMPACT FLUORESCENT/LE
Manufacturer Information
Manufacturers Part Number
RH703-PTUW
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007053296
UPC
785007053296
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.25
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat