RHCL453PTC - Radiant CFL/Led SP/3W 450W, Tri-Color

Legrand-Pass & Seymour

  • $37.49 (Each)
  • $37.49 (Each)

  • $899.76 (Per 24)

Availability: In Stock Locally
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
RHCL453PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHCL453PTC
Description
Radiant CFL/Led SP/3W 450W, Tri-Color
450W 120V Radiant CFL/Fed Single Pole/3-Way Dimmer, Tri-Color
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007053487 / 00785007053487
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.49 (Each)
Standard Packaging
$899.76 (Per 24)
Resources
Images
 
 
RHCL453PTC - Small Image
 
RHCL453PTC - Large Image
Attachments
 
 
RHCL453PTC - Specification Sheet
Other Links
 
 
RHCL453PTC - Other
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
120
Wattage
450
connection
Screw Terminals
Poles
Single pole/3-Way
Material
Thermoplastic
Descriptions
extra long description
P&S RHCL453PTC RADIANT CFL/LED SP/3
Product Type
Radiant CFL/Led SP/3W 450W, Tri-Color
Description
RADIANT CFL/LED SP/3W 450W, TRI-COLOR
Long Description
450W 120V Radiant CFL/FED Single Pole/3-Way Dimmer, Tri-Color
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This dimmer is multi-location dimming with 3-Way wiring for simple installation.
Additional Information
Mounting Type
Box Mount
load
CFL/LED/Incandescent
Connection Type
Screw Terminal
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHCL453PTC
sub brand
Pass & Seymour
GTIN
00785007053487
UPC
785007053487
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Paddle/Slide Dimmer
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
Ambient Temperature: 0° and 40°C
Frequency Rating
120VAC 60Hz
Mounting
Box Mount
standard
CSA Listed, cULus, UL Listed
environmental conditions
Humidity: Less than 95% non condensing
Application
Residential
Enclosure
Thermoplastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RHCL453PTC.
Jump To:

Similar Items

Similar items are close alternatives to RHCL453PTC, though they may not be 100% alike.

Harmny Incan SP/3W 700W Dark Br0nze
  • Our Part #: HCL453PTC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: H-703PDBCCV4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 4 ($106.88) ·
HCL453PTC - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$26.72

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat