RP8W - Trademaster WP 1G 1 Duplex White

Legrand-Pass & Seymour

  • $0.44 (Each)
  • $0.44 (Each)

  • $11.04 (Per 25)

  • $44.15 (Per 100)

  • $110.38 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RP8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP8W
Description
Trademaster WP 1G 1 Duplex White
Trademaster Wall Plate With Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon. It Is Preferred For Hospital, Industrial, Institutional, and Other High-Abuse Applications. Available In Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond. 1GANG 1duplex
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274554 / 00785007274554
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.44 (Each)
Carton
$11.04 (Per 25)
Standard Packaging
$110.38 (Per 250)
Resources
Images
 
 
RP8W - Small Image
 
RP8W - Large Image
Attachments
 
 
RP8W - Specification Sheet
Other Links
 
 
RP8W - Other
 
RP8W - Other
 
RP8W - Other
Brochures
 
 
RP8W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
Description
TRADEMASTER WP 1G 1 DUPLEX WH
extra long description
P&S TP8W TRADEMASTER WP 1G 1 DUPLEX
Product Type
Trademaster WP 1G 1 Duplex White
Long Description
Trademaster Wall Plate with molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications. Available in Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond. 1gang 1duplex
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TP8W
GTIN
00785007274554
UPC
785007274554
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.05
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat