RWP26W - Radiant Screwless Wallplate 1G W

Legrand-Pass & Seymour

  • $5.10 (Each)
  • $5.10 (Each)

  • $30.60 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWP26W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RWP26W
Description
Radiant Screwless Wallplate 1G W
Wall Plate, 1 Gang, 0.065 (D) X 3.15 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.0900 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007320794 / 00785007320794
Weight per unit
0.0867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.10 (Each)
Standard Packaging
$30.60 (Per 6)
Resources
Images
 
 
RWP26W - Large Image
 
RWP26W - Large Image
Attachments
 
 
RWP26W - Specification Sheet
Other Links
 
 
RWP26W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangle
Material
Polycarbonate
gang
1
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.065 in
Depth
.065
Size
.065" (Depth) x 3.15" (Width) x 4.94" (Height)
Descriptions
Short Description
1 Gang, Screwless Decorator, Wall Plate, White
Special Features
Subplate Screws Align Devices to Ensure Proper Positioning Of The Wall Plate
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 0.065 (D) x 3.15 (W) x 4.94 (H) in, 0.065 in Thickness, Rectangle, Polycarbonate Material, White, 0.0900 lb
Features
A step above the standard with no unsightly screws, this modern, low-profile wall plate instantly elevates the look of radiant dimmers, switches, outlets, home automation controls and more
Description
RADIANT SCREWLESS WALLPLATE 1G W
extra long description
P&S RWP26W RADIANT SCREWLESS WALLPL
Additional Information
dimensions
0.065 (D) x 3.15 (W) x 4.94 (H) in
Mounting Type
Wall Mount
package quantity
1 ct
Standards Met
UL514;cULus Listed Listed;CSA Certified
Made in USA
yes
cutout
Rectangular
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
RWP26W
sub brand
Radiant
GTIN
00785007320794
UPC
785007320794
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight
0.0900 lb
Weight per each
0.0867
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL514, cULus, CSA Certified
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat