S118R - PL BX 1G 18 Cu In W/QC Capt Nail

Legrand-Pass & Seymour

  • $1.37 (Each)
  • $1.37 (Each)

  • $137.25 (Per 100)
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
S118R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S118R
Description
PL BX 1G 18 Cu In W/QC Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007207002 / 00785007207002
Weight per unit
0.1974 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.37 (Each)
Carton
$137.25 (Per 100)
Resources
Images
 
 
S118R - Large Image
 
S118R - Small Image
 
S118R - Large Image
Specifications Sheets
 
 
S118R - Specification Sheet
Attachments
 
 
S118R - Specification Sheet
Other Links
 
 
S118R - Other
 
S118R - Other
 
S118R - Other
Brochures
 
 
S118R - Brochure
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
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.71 in
Size
3.75 x 2.25 x 2.71
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.2 lb/EA
Features
Single Gang Switch and Outlet Box is durable and an impact-resistant thermoplastic box. Its has innovative extras that cut installation time like the two Quick/Click entries on each end. It has captive mounting nails on each end. 100 pack.
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 18 cu.in
Special Features
Quick/Click Feature Secures Devices Quickly;Captive Mounting Nails
extra long description
P&S S118R PL BX 1G 18 CU IN W/QC CA
Description
PL BX 1G 18 CU IN W/QC CAPT NAIL
Construction
Thermoplastic
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
Cable Entry
No
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S118R
sub brand
Pass & Seymour
GTIN
00785007207002
UPC
785007207002
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.2 lb/EA
Weight per each
0.1974
Carton
100
Uses, Certifications, and Standards
Capacity
18 cu.in
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S118R.
Jump To:

Similar Items

Similar items are close alternatives to S118R, though they may not be 100% alike.

Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-1...
  • Our Part #: P181
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P181
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 125 ($110.08) ·
P181 - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.88

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S118R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
P-181QT Allied Moulded Products 00085339243991
EZ18SNU Cantex 00088700024021
S118R Legrand Pass & Seymour 00785007207002
TP1802 Eaton Crouse-Hinds n/a
1096NT GENERAL ELECTRIC n/a
118NP GENERAL ELECTRIC n/a
7301 GENERAL ELECTRIC n/a
SN18FS GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat