S120RAC - PL BX 4 RND CLG Capt Nail

Legrand-Pass & Seymour

  • $3.70 (Each)
  • $3.70 (Each)

  • $184.77 (Per 50)

  • $369.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S120RAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S120RAC
Description
PL BX 4 RND CLG Capt Nail
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mount, 2.1875 In Height, 4 In Diameter, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007206975 / 00785007206975
Weight per unit
0.2332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.70 (Each)
Carton
$184.77 (Per 50)
Resources
Images
 
 
S120RAC - Large Image
 
S120RAC - Small Image
 
S120RAC - Large Image
Specifications Sheets
 
 
S120RAC - Specification Sheet
Attachments
 
 
S120RAC - Specification Sheet
Other Links
 
 
S120RAC - Other
 
S120RAC - Other
 
S120RAC - Other
Brochures
 
 
S120RAC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Shape
Round
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Height
2.1875 in
Diameter
4 in
Size
4 Round
Descriptions
Product Type
Ceiling Box
Long Description
Ceiling Box, ThermoPlastic, Gray, 20.5 cu.in Capacity, Round, 1 outlet, Wall Mount, 2.1875 in Height, 4 in Diameter, 0.23 lb/EA
Features
4" Round Ceiling Box with two captive mounting nails and four Auto/Clamps. It is constructed of impact-resistant Noryl thermoplastic, making it virtually unbreakable and non-conductive. Its depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling. 50 pack.
Short Description
4" Round Ceiling Box, Thermoplastic, Gray, 20.5 cu.in, Nail On Box
Special Features
Ceiling Box 4 in Round 2 Captive Mounting Nails;4 Auto Clamps
Description
PL BX 4 RND CLG CAPT NAIL
extra long description
P&S S120RAC PL BX 4 RND CLG CAPT NA
Construction
Thermoplastic
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
10 CT;50 PK
Made in USA
yes
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S120RAC
sub brand
Pass & Seymour
GTIN
00785007206975
UPC
785007206975
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.23 lb/EA
Weight per each
0.2332
Carton
50
Uses, Certifications, and Standards
Capacity
20.5 cu.in
Application
Ceiling Box
standard
UL Listed
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat