SP11W - Plate Plastic 1G Tele W/Out Line WH

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $72.45 (Per 100)

  • $144.90 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP11W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP11W
Description
Plate Plastic 1G Tele W/Out Line WH
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06378 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007680959 / 00785007680959
Weight per unit
0.0709 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$144.90 (Per 200)
Resources
Images
 
 
SP11W - Small Image
 
SP11W - Large Image
Attachments
 
 
SP11W - Specification Sheet
Other Links
 
 
SP11W - Other
 
SP11W - Other
Brochures
 
 
SP11W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.06378 lb
Features
Single gang, single telephone or cable outlet 13/32" hole. Box mounted. Smooth thermoset. White
Short Description
1 Gang, TV Cable Wall Plate, White
Description
PLATE PLASTIC 1G TELE W/OUT LINE WH
Special Features
Standard size plastic smooth wall plate
extra long description
P&S SP11W PLATE PLASTIC 1G TELE W/O
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
20 CT;200 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP11W
GTIN
00785007680959
UPC
785007680959
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06378 lb
Weight per each
0.0709
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat