SP18I - Plate PLST 2G Tog/Dup W/Out Line Iv

Legrand-Pass & Seymour

  • $1.41 (Each)
  • $1.41 (Each)

  • $141.44 (Per 100)

  • $282.88 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP18I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP18I
Description
Plate PLST 2G Tog/Dup W/Out Line Iv
Combination Wall Plate, 1 Toggle Switch and, 1 Duplex Receptacle, Two Gang, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007681529 / 00785007681529
Weight per unit
0.1183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.41 (Each)
Carton
$1.41 (Each)
Standard Packaging
$282.88 (Per 200)
Resources
Images
 
 
SP18I - Small Image
 
SP18I - Large Image
Attachments
 
 
SP18I - Specification Sheet
Other Links
 
 
SP18I - Other
 
SP18I - Other
 
SP18I - Other
Brochures
 
 
SP18I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
Product Type
Plate PLST 2G Tog/Dup W/Out Line Iv
Description
PLATE PLST 2G TOG/DUP W/OUT LINE IV
extra long description
P&S SP18I PLATE PLST 2G TOG/DUP W/O
Long Description
Combination Wall Plate, 1 Toggle Switch and, 1 Duplex Receptacle, Two Gang, Ivory
Special Features
Standard size plastic smooth wall plate
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP18I
GTIN
00785007681529
UPC
785007681529
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1183
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat