SP26W - Plate Plastic 1G Splex W/Out Line W

Legrand-Pass & Seymour

  • $0.72 (Each)
  • $0.72 (Each)

  • $72.45 (Per 100)

  • $144.90 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP26W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP26W
Description
Plate Plastic 1G Splex W/Out Line W
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05442 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007680041 / 00785007680041
Weight per unit
0.0537 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$144.90 (Per 200)
Resources
Images
 
 
SP26W - Small Image
 
SP26W - Large Image
Attachments
 
 
SP26W - Specification Sheet
Other Links
 
 
SP26W - Other
 
SP26W - Other
 
SP26W - Other
Brochures
 
 
SP26W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.05442 lb
Features
Plate Plastic, single gang, Sierraplex without line is molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture. The seven standard colors available -- Ivory, White, Brown, Gray, Black, Red, and Light Almond
Short Description
1 Gang, Wall Plate, White
Special Features
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
Description
PLATE PLASTIC 1G SPLEX W/OUT LINE W
extra long description
P&S SP26W PLATE PLASTIC 1G SPLEX W/
Additional Information
dimensions
5 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP26W
GTIN
00785007680041
UPC
785007680041
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.05442 lb
Weight per each
0.0537
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat