SPJ8W - PLST PLT JR Jumbo 1G Duplex W/O Lin W

Legrand-Pass & Seymour

  • $0.71 (Each)
  • $0.71 (Each)

  • $71.01 (Per 100)

  • $142.02 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPJ8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SPJ8W
Description
PLST PLT JR Jumbo 1G Duplex W/O Lin W
Wall Plate, 1 Gang, 7 In, 0.070 In Thickness, Thermoplastic, White, 0.0700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007680805 / 00785007680805
Weight per unit
0.0743 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$0.71 (Each)
Standard Packaging
$142.02 (Per 200)
Resources
Images
 
 
SPJ8W - Small Image
 
SPJ8W - Large Image
Attachments
 
 
SPJ8W - Specification Sheet
Other Links
 
 
SPJ8W - Other
 
SPJ8W - Other
 
SPJ8W - Other
Brochures
 
 
SPJ8W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
7"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 7 in, 0.070 in Thickness, ThermoPlastic, White, 0.0700 lb
Features
Smooth Wall Plate Junior-Jumbo single gang, duplex molded of non-combustible mar-proof material. It is resistant to discoloration, grease, oil, solvent, and moisture
Special Features
Non-Combustible Mar-Proof Material;Seven Standards Colors;Individually Wrapped
Short Description
1 Gang, Wall Plate, White
Description
PLST PLT JR JUMBO 1G DUPLEX W/O LIN W
extra long description
P&S SPJ8W PLST PLT JR JUMBO 1G DUPL
Additional Information
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
dimensions
7 in
Mounting Type
Wall Mount
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SPJ8W
GTIN
00785007680805
UPC
785007680805
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0700 lb
Weight per each
0.0743
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat