TM1542B0X - FLR Box RND 38 Cu In

Legrand-Pass & Seymour

  • $22.98 (Each)
  • $22.98 (Each)

  • $275.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM1542B0X
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM1542BOX
Description
FLR Box RND 38 Cu In
Floor Box, Thermoplastic, Gray, 1 Outlet, Floor Mount, 4 In Height, 5.5 In Diameter, 0.81 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007245257 / 00785007245257
Weight per unit
0.8083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Standard Packaging
$275.76 (Per 12)
Resources
Images
 
 
TM1542B0X - Small Image
 
TM1542B0X - Large Image
 
TM1542B0X - Large Image
Specifications Sheets
 
 
TM1542B0X - Specification Sheet
Attachments
 
 
TM1542B0X - Specification Sheet
Other Links
 
 
TM1542B0X - Other
 
TM1542B0X - Other
 
TM1542B0X - Other
Brochures
 
 
TM1542B0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
insulation
None
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Height
4 in
Diameter
5.5 in
Size
6.5"
Descriptions
Product Type
Floor Box
Long Description
Floor Box, ThermoPlastic, Gray, 1 outlet, Floor Mount, 4 in Height, 5.5 in Diameter, 0.81 lb/EA
Features
Floor Box. 38 cubic inch, with knockouts and Auto/Clamps, three screws for mounting to floor. Gray.
Short Description
Floor Box, Thermoplastic, Gray
Special Features
Tamper Resistant;Rugged Diecast Cover
Description
FLR BOX RND 38 CU IN
extra long description
P&S TM1542BOX FLR BOX RND 38 CU IN
Additional Information
Number of Outlets
1
for use with
Commercial;Residential;Wood Floors
Mounting Type
Floor Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
12 PK;1 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM1542BOX
sub brand
Pass & Seymour
GTIN
00785007245257
UPC
785007245257
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Work Box
Packaging
Weight
0.81 lb/EA
Weight per each
0.8083
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
FLOOR
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat