TM1542TRFM - RND Brass FLR BX Cov Flush TR Recpt

Legrand-Pass & Seymour

  • $116.50 (Each)
  • $116.50 (Each)

  • $1,165.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM1542TRFM
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM1542TRFM
Description
RND Brass FLR BX Cov Flush TR Recpt
Low-Profile Brass Cover Requires Minimum 3/8 Hardwood Floor Thickness. Includes 885 15 Amp, 125 Volt Decorator Duplex Receptacle and Will Accept Any Decorator Device. Cover Includes Captive Screws to Prevent Loss.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007013092 / 00785007013092
Weight per unit
2.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.50 (Each)
Standard Packaging
$1,165.00 (Per 10)
Resources
Images
 
 
TM1542TRFM - Small Image
 
TM1542TRFM - Large Image
Attachments
 
 
TM1542TRFM - Specification Sheet
Other Links
 
 
TM1542TRFM - Other
 
TM1542TRFM - Other
 
TM1542TRFM - Other
Brochures
 
 
TM1542TRFM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Thermoplastic
Material, Color, and Finish
Color
Brass
Dimensions and Weight
Size
6.5"
Descriptions
Product Type
RND Brass FLR BX Cov Flush TR Recpt
Description
RND BRASS FLR BX COV FLUSH TR RECPT
extra long description
P&S TM1542TRFM RND BRASS FLR BX COV
Long Description
Low-Profile Brass Cover requires minimum 3/8 hardwood floor thickness. Includes 885 15 amp, 125 volt Decorator Duplex receptacle and will accept any decorator device. Cover includes captive screws to prevent loss.
Special Features
Tamper resistant, rugged diecast cover, wood floors only
Additional Information
number of outlet
1
Manufacturer Information
Manufacturers Part Number
TM1542TRFM
Brand
Pass and Seymour
sub brand
Pass & Seymour
GTIN
00785007013092
UPC
785007013092
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box cover
Packaging
Weight per each
2.058
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
FLOOR
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat