TM818TRICC - 15A SW & RCPT Dcor Combo SW

Legrand-Pass & Seymour

  • $16.00 (Each)
  • $16.00 (Each)

  • $192.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM818TRICC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM818-TRICC
Description
15A SW & RCPT Dcor Combo SW
TR Deco Combo SP+Rec Iv
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500724127
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.00 (Each)
Standard Packaging
$192.00 (Per 12)
Resources
Attachments
 
 
TM818TRICC - Specification Sheet
Images
 
 
TM818TRICC - Small Image
 
TM818TRICC - Large Image
Installation Sheets
 
 
TM818TRICC - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Combination Switch and Single Receptacle
Description
15A SW & RCPT DCOR COMBO SW
Long Description
COMBINATION SWITCH AND SINGLE RECEPTACLE, DECORATOR TYPE; IVORY COLOR; UL 20/498, UL (CANADA AND US) APPROVAL; 120/125 VAC 15 AMPERE 1-POLE ROCKER SWITCH TYPE; SIDE, BACK WIRING; NO WALL PLATE INCLUDED
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
COMBINATION DEVICES
Additional Information
Switch Type
120/125 VAC 15 Ampere 1-Pole Rocker
Receptacle Type
NEMA 5-15R 120/125 VAC 15 AMPERE WITH GROUNDING STRAIGHT BLADE
Wall Plate Included
NO
Wiring
SIDE, BACK
Manufacturer Information
Manufacturers Part Number
TM818-TRICC
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
DECORATOR
Availability
Status
Inactive
Packaging
Weight per each
0.31
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 20/498, UL (Canada and US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TM818TRICC.
Jump To:

Similar Items

Similar items are close alternatives to TM818TRICC, though they may not be 100% alike.

15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, Ivo...
  • Our Part #: RCD38TRI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD38TRI
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RCD38TRI - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat